Shop All Spring Hinges
Deltana
Antique Brass Spring Hinge
Mfr # DSH4R55
Zoro # G0034589
$16.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Antique Brass
- Holes per Leaf 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # DSH4R55
- Zoro # G0034589
- UPC # 760923549528
- Country of Origin China
- Category Spring Hinges
Details
Item | Spring Hinge |
Material | Brass |
Finish | Antique Brass |
Holes per Leaf | 4 |
Description
Radius Spring Hinge Antique Brass 4 In.X4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Canyon Creek Splitface Ledger Panel SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0053-SAM)
- MASTER LOCK Hasp Padlock, Silver, w/ (2) Keys (770LHC)
- ZORO SELECT O-Ring, Dash 331, Buna N, 0.21 In., PK50 (U38801.018.0225)
- ZORO SELECT O-Ring, Buna N, Dash 224, 1-3/4, 2.012, PK25 (U38805.012.0175)
- DELTANA Satin Nickel Spring Hinge (DSH35U15)
- DELTANA Antique Brass Spring Hinge (DSH44U5)
- DELTANA Satin Brass Spring Hinge, Holes per Leaf: 3 (DSH35R54)
- DELTANA Black Spring Hinge (DSH45U1B)
- DELTANA Bright Chrome Spring Hinge, Material: Brass (DASH95U26)
- DELTANA Bright Chrome Spring Hinge (DSH4R526)
- DELTANA Satin Brass Spring Hinge (DSH35R44)
- Deltana Door Hinges