Shop All Spring Hinges
Deltana
Antique Brass Spring Hinge
Mfr # DSH4R45
Zoro # G0036208
product price: $16.01
/ea
$16.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Antique Brass
- Holes per Leaf 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # DSH4R45
- Zoro # G0036208
- UPC # 760923549429
- Country of Origin China
- Category Spring Hinges
Details
Item | Spring Hinge |
Material | Brass |
Finish | Antique Brass |
Holes per Leaf | 4 |
Description
Spring Hinge Antique Brass 4 In.X4 In.X1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Privacy Lever Flair Sn (F40VFLA619)
- STERLING SEAL & SUPPLY 323 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL323X500)
- ADAMS RITE Aluminum Door Deadlatches (4300-30-201-313)
- DON-JO Push-Pull Bars 8" CTC Pull, 33" CTC Push (DNJ-19147-33-628)
- DELTANA Black Spring Hinge, Holes per Leaf: 4 (DSH4R51B)
- DELTANA Satin Brass Spring Hinge (DSH35U4)
- DELTANA Satin Chrome Spring Hinge (DSH35U26D)
- DELTANA Antique Brass Spring Hinge (DSH35R55)
- DELTANA Prime Coat Spring Hinge, Material: Brass (DASH95USP)
- DELTANA Bright Chrome Spring Hinge, Material: Brass (DASH95U26)
- TRANS ATLANTIC CO. 5 in. Double Acting Spring Hinge in Black (Set of 2) (DH-TAN5005-BK)
- Deltana Spring Hinges