Shop All Spring Hinges
Deltana
Antique Brass Spring Hinge
Mfr # DSH35R55
Zoro # G2134131
product price: $14.33
/ea
$14.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Antique Brass
- Holes per Leaf 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # DSH35R55
- Zoro # G2134131
- UPC # 760923539529
- Country of Origin China
- Category Spring Hinges
Details
Item | Spring Hinge |
Material | Brass |
Finish | Antique Brass |
Holes per Leaf | 3 |
Description
Spring Hinge Antique Brass 3.5 In.X3.5 In.X5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEGUARD Hydraulic Door Closer Back Check With P.A Bracket Grade1- Satin Nickel (4) (DDC1604-BC-SN)
- MAG-MATE Cup Magnet, Ceramic, 838 lb. (MX2000ADH)
- ELMDOR Dry Wall Access Door, 14x14, Prime Coat W/ Screwdriver Lock (DW14X14PC-SDL)
- KABA Kaba TR40-X174 1.2 x 0.1 in. Ilco Master Key Blank For Toyota Corolla; Pack Of 10 (338459)
- DELTANA Satin Chrome Spring Hinge (DSH35R426D)
- DELTANA Oil Rubbed Bronze Spring Hinge (DSH45U10B)
- DELTANA Oil Rubbed Bronze Spring Hinge (DSH35U10B)
- DELTANA Satin Brass Spring Hinge (DSH4R43/4)
- DELTANA Antique Brass Spring Hinge (DSH35R45)
- DELTANA Oil Rubbed Bronze Spring Hinge (DSH4R410B)
- DELTANA Prime Coat Spring Hinge, Holes per Leaf: 4 (DSH4R5USPWBM)
- Deltana Door Hinges