Shop All Spring Hinges
Deltana
Antique Brass Spring Hinge
Mfr # DSH35R45
Zoro # G0031089
product price: $14.33
/ea
$14.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Antique Brass
- Holes per Leaf 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # DSH35R45
- Zoro # G0031089
- UPC # 760923539420
- Country of Origin China
- Category Spring Hinges
Details
Item | Spring Hinge |
Material | Brass |
Finish | Antique Brass |
Holes per Leaf | 3 |
Description
Spring Hinge Antique Brass 3.5 In.X3.5 In.X1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.720 (1NDF8)
- ACROVYN Door Protection Plate, 30" W, 24" H (KP60T3024949N)
- LCN 1461-RW/PA AL DEL FC Surface Closers (1461-RW/PA 689 DEL FC)
- SUGATSUNE Utility Swing Hook, 304 SS, 63/64 In (4CRY4)
- DELTANA Right Hand 4" X 4" 5/8" Radius By Square Spring Hinge Satin Nickel (DSH4SR515-RH)
- DELTANA Satin Brass Spring Hinge, Holes per Leaf: 3 (DSH35R54)
- DELTANA Black Spring Hinge (DSH44U1B)
- DELTANA Antique Brass Spring Hinge (DSH4R55)
- DELTANA Oil Rubbed Bronze Spring Hinge, Holes per Leaf: 3 (DSH35R510B)
- DELTANA Bright Chrome Spring Hinge (DSH35U26)
- DELTANA Satin Nickel Spring Hinge (DSH35U15)
- Deltana Spring Hinges