Shop All Butt Hinges
Deltana
Antique Brass Radius Hinge
Mfr # S44R55
Zoro # G1911574
product price: $11.63
/ea
$11.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
- Holes per Leaf 4
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # S44R55
- Zoro # G1911574
- UPC # 760923249527
- Country of Origin China
- Category Butt Hinges
Details
Finish | Antique Brass |
Holes per Leaf | 4 |
Material | Brass |
Item | Radius Hinge |
Description
Radius Hinge Antique Brass 4 In.X4 In.X5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE L SERIES LOCK BODY L283-146 LOCK BODY INSTITUTION LOCK BODY ONLY (SCH-L9082LB)
- ZORO SELECT 1 in W x 72 in H Steel Continuous Hinge (4PB28)
- HILLMAN AnchorWire Silver Flush-Mount Picture Hanger 1 lb 2 pk, 10PK (121157)
- EKENA MILLWORK 8"W x 12"H x 1/2"P Ashford Molded Scalloped Wainscot Wall Panel (PNL08X12AS-02)
- DELTANA Antique Brass Door and Butt Hinge (CH2517U5)
- DELTANA Antique Brass Door and Butt Hinge, Holes per Leaf: 3 (CH2520U5)
- DELTANA Bright Brass Radius Hinge, Holes per Leaf: 3 (S35R4BB3)
- DELTANA Satin Brass Radius Hinge (S44R44)
- DELTANA Black Door and Butt Hinge (S44R41B)
- DELTANA Bright Chrome Square Hinge (DSB3526-R)
- BEST 2" W x 4-1/2" H Satin Chrome Door and Butt Hinge (CB1901R45X45DOORHINGE26DSTL)
- Deltana Door Hinges