Shop All Butt Hinges
Deltana
Antique Brass Radius Hinge
Mfr # S44R45
Zoro # G1911364
product price: $11.63
/ea
$11.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
- Holes per Leaf 4
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # S44R45
- Zoro # G1911364
- UPC # 760923249428
- Country of Origin China
- Category Butt Hinges
Details
Finish | Antique Brass |
Holes per Leaf | 4 |
Material | Brass |
Item | Radius Hinge |
Description
Radius Hinge Antique Brass 4 In.X4 In.X1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Standard Foster Bullseye Plinth Block with Square Edge, 3 1/2"W x 7"H x 3/4"P (PBP035X070X075FOS02)
- ELMDOR Dry Wall Access Door, 14x14, Prime Coat W/ Cylinder Lock (DW14X14PC-CL)
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud Blind Corner Organizer for Blind Left Cabinet (5371-15-MP-R)
- PAWLING Wall Guard, Silver-Gray, 6 x 144In (WG-6C-12-210)
- DELTANA Satin Brass Radius Hinge, Holes per Leaf: 3 (S35R4BB4)
- DELTANA Bright Brass Radius Hinge (S35R53)
- DELTANA Bright Steel Radius Hinge (S35R5BB3)
- DELTANA Black Radius Hinge, Holes per Leaf: 3 (S35R41B)
- DELTANA Black Door and Butt Hinge (S44R41B)
- DELTANA Bright Brass Door and Butt Hinge (OK2015U3-L)
- 80/20 1 in W x 2 in H Anodized Aluminum Door and Butt Hinge (25-2086)
- Deltana Butt Hinges