Shop All Butt Hinges
Deltana
Antique Brass Pivot Hinge
Mfr # PH60U5
Zoro # G0038895
product price: $134.03
/ea
Free Shipping & Returns
$134.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
- Holes per Leaf 3
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # PH60U5
- Zoro # G0038895
- UPC # 760923439003
- Country of Origin China
- Category Butt Hinges
Details
Finish | Antique Brass |
Holes per Leaf | 3 |
Material | Brass |
Item | Pivot Hinge |
Description
Hinge Antique Brass 4-3/8 In.X5/8 In.X1-7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alarmed Exit Device, Rim Device, 36" Door (6200R-626-AL)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (160V-96"x96)
- ZORO SELECT O-Ring, Buna N, Dash 452, 11-1/2, 12.025 in. (U38805.025.1150)
- MANHATTAN COMFORT Jackson Quillen Pink Forest 33 ft L X 209 in W Wallpaper (BR4060-51603)
- DELTANA White Radius Hinge (S44R5BKUSPW)
- DELTANA Bright Brass Radius Hinge (S44R53)
- DELTANA Satin Nickel Square Hinge (DSB315)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (S44HD10B)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (DHS3035U10B)
- DELTANA Satin Chrome Radius Hinge (S44R526D)
- STANLEY Full Mortise Std Wt FBB Hinge, 4.5 x 4.5, Black Painted (FBB179 4 5X4 5 DOOR HINGE 1D STL)
- Deltana Butt Hinges