Shop All Butt Hinges
Deltana
Antique Brass Door and Butt Hinge
Mfr # S44U5-R
Zoro # G0034729
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
- Holes per Leaf 4
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # S44U5-R
- Zoro # G0034729
- UPC # 760923249022
- Country of Origin China
- Category Butt Hinges
Details
Finish | Antique Brass |
Holes per Leaf | 4 |
Material | Brass |
Item | Door and Butt Hinge |
Description
Square Hinge Antique Brass 4 In.X4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Adj Lever Ltch Blk Rasd Trigr (S C2-33-15-3 HC)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 4in.W (424DKB-72)
- PRIME-LINE Cabinet Catch, Latch Closure Type (U 10883)
- HILLMAN 6 ZINC PLATED SAFETY HASP (851409)
- DELTANA Antique Nickel Door and Butt Hinge (S35R515A)
- DELTANA Bright Brass Door and Butt Hinge (S44HDBB3)
- DELTANA Black Door and Butt Hinge (DSB35R519-R)
- DELTANA Oil Rubbed Bronze Radius Hinge (S35R410B)
- DELTANA Lifetime Brass Door and Butt Hinge (CSB33)
- DELTANA Satin Chrome Radius Hinge, Holes per Leaf: 3 (S35R426D)
- LAMP 2-11/64" W x 1-1/2" H polished Concealed Hinge (304B-46/14)
- Deltana Butt Hinges