Shop All Butt Hinges
Deltana
Antique Brass Door and Butt Hinge
Mfr # S44HDBB5
Zoro # G0035623
product price: $22.76
/ea
$22.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
- Holes per Leaf 4
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # S44HDBB5
- Zoro # G0035623
- UPC # 760923170302
- Country of Origin China
- Category Butt Hinges
Details
Finish | Antique Brass |
Holes per Leaf | 4 |
Material | Brass |
Item | Door and Butt Hinge |
Description
Square Hinge,Heavy Duty,Ball Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Furniture Glide, NonAdhesive, 9", 3-1/2", 7" (10K003)
- ARROW LOCK Knob Lockset, Mechanical, Entrance/Office (MK11BD 26D)
- SECURITRON Electromagnetic Lock, 1200lb., M62 Series (M62FGB)
- EMTEK French Antique Brass Privacy C8206EUS7 (C8206EUS7)
- DELTANA Bright Brass Door and Butt Hinge (S44R43)
- DELTANA Bright Brass Square Hinge (DSB353-UNL-R)
- DELTANA Satin Chrome Pivot Hinge, Holes per Leaf: 3 (PH60U26D)
- DELTANA Bright Brass Square Hinge (DSB33-UNL)
- DELTANA Satin Stainless Steel Door and Butt Hinge (SS35R5U32D-R)
- DELTANA Antique Brass Radius Hinge (S35R5BB5)
- HAGER Satin Stainless Steel Hinge RC1541432D.BX (33008)
- Deltana Door Hinges