Shop All Butt Hinges
Deltana
Antique Brass Door and Butt Hinge
Mfr # PH35U5
Zoro # G2134095
$48.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
- Holes per Leaf 3
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # PH35U5
- Zoro # G2134095
- UPC # 760923433698
- Country of Origin China
- Category Butt Hinges
Details
Finish | Antique Brass |
Holes per Leaf | 3 |
Material | Brass |
Item | Door and Butt Hinge |
Description
Hinge Antique Brass 3-7/8 In.X5/8 In.X1-5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP MARINE HARDWARE Black Rubber Flexible T-Handle (6057C)
- 3M Scotch, Restickable Mounting Tabs, 1in X 1in, 18PK (R100)
- ZORO SELECT O-Ring, Dash 355, Silicone, 0.21 In., PK5 (U38883.018.0525)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (7185SC1-26D-34532)
- DELTANA Screen Door Hinge Oil Rubbed Bronze 3"X2.5" (DSB3025U10B)
- DELTANA Bright Brass Radius Hinge (DSB4R53-RZ)
- DELTANA Satin Chrome Door and Butt Hinge (DSB326D)
- DELTANA Bright Steel Radius Hinge (S35R5BB3)
- DELTANA Satin Nickel Door and Butt Hinge (S35U15-R)
- DELTANA Satin Stainless Steel Door and Butt Hinge (SS44058TA32D-LH)
- IVES 1-13/16" W x 4-1/2" H Satin Chrome Plated Door and Butt Hinge (5BB1HW 4.5X4.5 652)
- Deltana Butt Hinges