Shop All Butt Hinges
Deltana
Antique Brass Door and Butt Hinge
Mfr # DHS3035U5
Zoro # G0029235
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
- Holes per Leaf 3
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # DHS3035U5
- Zoro # G0029235
- UPC # 760923473434
- Country of Origin China
- Category Butt Hinges
Details
Finish | Antique Brass |
Holes per Leaf | 3 |
Material | Brass |
Item | Door and Butt Hinge |
Description
Half Surface Hinge Antique Brass 3 In.X3.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO S772BL8 8' Prene Adhesive Backed Fire and Smoke Gasketing Black (S772BL8)
- FALCON Grade 2 Privacy Cylindrical Lock, Non-Keyed, Dane Lever, Standard Rose, Satin Brass Fnsh, Non-handed (W301S D 606)
- RCI RCI 908 Series, Pushbutton, Stainless Steel (908-RE-TD 32D)
- GARLOCK Sanitary Gasket, 2In, TRI-Clamp, Silicone (40MPX-BUZ-XR-200)
- DELTANA Satin Brass Radius Hinge (S44R44)
- DELTANA Bright Brass Radius Hinge (DSB4R53-RZ)
- DELTANA Oil Rubbed Bronze Square Corner Hinge (DSB406010B)
- DELTANA Satin Nickel Square Hinge (S45U15)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (DHS3035U10B)
- DELTANA Satin Nickel Door and Butt Hinge (S35R515)
- PROSOURCE Hinge Dr 1/4Rd 3X3In Sat Brass (BH-BR01-PS)
- Deltana Door Hinges