Shop All Butt Hinges
Deltana
Antique Brass Door and Butt Hinge
Mfr # CH2020U5
Zoro # G1908835
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # CH2020U5
- Zoro # G1908835
- UPC # 760923154005
- Country of Origin China
- Category Butt Hinges
Details
Finish | Antique Brass |
Material | Brass |
Item | Door and Butt Hinge |
Description
Hinge,With Ball Tips Antique Brass 2 In.X2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT 6-Pin Keyblank, LE Keyway, Embossed Logo Only, 50 Pack (6275LE (50PK))
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 9in.W (429E - 48)
- PLASTMO Plastmo 5005412 Classic 8 x 12 in. White Vinyl Downspout Adapter (5005412)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF243-048)
- DELTANA Bright Brass Door and Butt Hinge (DSB35B3-UNL)
- DELTANA Antique Brass Square Hinge, Holes per Leaf: 3 (DSB355)
- DELTANA Bright Brass Square Hinge, Holes per Leaf: 3 (S33U3-R)
- DELTANA Bright Brass Knuckle Hinge, Holes per Leaf: 4 (OK5032B3UNL-L)
- DELTANA Bright Brass Door and Butt Hinge (CH3020U3)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (CH2520U10B)
- GLOBAL DOOR CONTROLS 3.5 in W x 3.5 in H Silver (CP-3535-US4-M)
- Deltana Door Hinges