Shop All Butt Hinges
Deltana
Antique Brass Door and Butt Hinge
Mfr # CH2015U5
Zoro # G2132975
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
- Holes per Leaf 3
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # CH2015U5
- Zoro # G2132975
- UPC # 760923152407
- Country of Origin China
- Category Butt Hinges
Details
Finish | Antique Brass |
Holes per Leaf | 3 |
Material | Brass |
Item | Door and Butt Hinge |
Description
Hinge,With Ball Tips Antique Brass 2 In.X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tilt Slide Latch, Tilt Window, 3-1/2" L (85-533WH-1)
- KWIKSET BRSLido Univ Pass Lever (720LL 3 CP)
- KERI SYSTEMS Proximity Reader, Mullion Frame Mounted (MS-3000X)
- KERI Access 4 Door Controller (NXT-4D)
- DELTANA Satin Brass Door and Butt Hinge (S44R5BB4)
- DELTANA Satin Chrome Radius Hinge (S44R426D)
- DELTANA Bright Brass Square Hinge (DSB33-UNL)
- DELTANA Bright Chrome Pivot Hinge, Holes per Leaf: 3 (PH40U26)
- DELTANA Bright Brass Door and Butt Hinge (S44R4BB3)
- DELTANA Bright Brass Door and Butt Hinge (DSB35B3-UNL)
- GLOBAL DOOR CONTROLS 4 in W x 4.5 in H Silver (CP4540BBRNRP26D-3)
- Deltana Butt Hinges