Shop All Toilet Paper Dispensers & Holders
Deltana
98C-Series Classic Toilet Paper Holder Single Post Polished Chrome
Mfr # 98C2001L-26
Zoro # G908569507
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Polished Chrome
- Holder Style Single Post
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # 98C2001L-26
- Zoro # G908569507
- UPC # 760923417865
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Polished Chrome |
Holder Style | Single Post |
Description
This Toilet Paper Holder will complement both traditional as well as modern bathroom decor. The supreme quality finish on the product will not fade with daily use and last a lifetime. The product does not require much maintenance, and you can clean it with clear water and wipe it with a cloth for it to be as good as new.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Fiberglass Handle, Green, Fiberglass (50548)
- DIAL PROFESSIONAL Gel Hand Sanitizer, 0.31 gal, Bottle, Unscented, PK3 (16706)
- ALL-PRO Industrial Repro Liner, 32 Gal, 1.2Mil, Black (EC334412K)
- DEWALT Fine Dust Bag, 6-10 gal. Wet/Dry Vacuum, PK3, High Efficiency Filter (DXVA19-4111)
- DELTANA Double Toilet Paper Holder 88 Series Satin Nickel (88DTPH-15)
- DELTANA Toilet Paper Holder, Double Post, R-Series Bright Chrome (R2000-U26)
- DELTANA Toilet Paper Holder, Double Post, R-Series Lifetime Brass (R2000-CR003)
- THE DELANEY The Delaney 590008 Paper Holder Metal Roler US15 - Satin Nickel (590008)
- OAKBROOK COLLECTION TOILET PAPER HLDR CHRM (297-0401OB)
- BOBRICK ConturaSeries Two-Roll Tissue Dispenser, 6 1/16" x 5 15/16" x 11" (BOB 4288)
- AMERICAN STANDARD Townsend Toilet Paper Holder (7353.230.013)
- Deltana Toilet Paper Dispensers & Holders