Shop All Toilet Paper Dispensers & Holders
Deltana
98C-Series Classic Toilet Paper Holder Double Post Oil Rubbed Bronze
Mfr # 98C2001-10B
Zoro # G808569683
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Oil Rubbed Bronze
- Holder Style Double Post
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # 98C2001-10B
- Zoro # G808569683
- UPC # 760923417810
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 1.97 in |
Dispenser Depth | 3.91 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Oil Rubbed Bronze |
Holder Style | Double Post |
Description
This Toilet Paper Holder will complement both traditional as well as modern bathroom decor. The supreme quality finish on the product will not fade with daily use and last a lifetime. The product does not require much maintenance, and you can clean it with clear water and wipe it with a cloth for it to be as good as new.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, L30 1/4 Fold, Mod Absorb, Double Recreped (DRC), 90 Wipes, 12 x 12 1/2 in, White, 12 Pk (05812)
- ENERGIZER Lexol Step 2 Leather Conditioner 16.9 oz Liquid (LXBCD16)
- POLAR PLASTICS Construction Film, 6Mil, Clear (C846)
- FIMCO Rubber Grommet (5075015)
- DELTANA Toilet Paper Holder, Double Post, R-Series Bright Chrome (R2000-U26)
- DELTANA Toilet Paper Holder, Single Post " L", R-Series Antique Nickel (R2001-U15A)
- MOEN Graeden 3-Piece Hardware Set with 18in Towel Bar, Paper Holder, and Towel Ring in Nickel (Y0993BN)
- KOHLER Composed Pivoting Toilet Tissue Holde (73147-CP)
- GEORGIA-PACIFIC Toilet Paper Dispenser, Stainless Steel (59448)
- KOHLER Components Pivoting Tissue Assembly (78382-BV)
- BOBRICK Classicseries Double Tissue Dispenser, Satin - Non Controlled (B2740)
- Deltana Toilet Paper Dispensers & Holders