Shop All Toilet Paper Dispensers & Holders
Deltana
98C-Series Classic Toilet Paper Holder Double Post Chrome
Mfr # 98C2001-26
Zoro # G408569496
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Chrome
- Dispenser Width 5.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # 98C2001-26
- Zoro # G408569496
- UPC # 760923417834
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 5.63 in |
Dispenser Height | 2.21 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Chrome |
Holder Style | Double Post |
Description
This Toilet Paper Holder will complement both traditional as well as modern bathroom decor. The supreme quality finish on the product will not fade with daily use and last a lifetime. The product does not require much maintenance, and you can clean it with clear water and wipe it with a cloth for it to be as good as new.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XERO Natural Sea Wool Sponge Medium (SWL - MD)
- ECOS All Purpose Cleaner, 22 oz. Bottle, Parsley, 6 PK (97466)
- TOUGH GUY 24" Blue Floor Brush, Recycled PET (90753)
- MRS. MEYERS CLEAN DAY Clean Day Orange Clove Scent Liquid Dish Soap 16 oz (17430)
- DELTANA Toilet Paper Holder, Double Post, R-Series Bright Chrome (R2000-U26)
- DELTANA Toilet Paper Holder, Double Post, R-Series Lifetime Brass (R2000-CR003)
- DELTANA Double Toilet Paper Holder 88 Series Satin Nickel (88DTPH-15)
- TOUGH GUY Jumbo Bath Tissue Dispenser, 12In Cap (4YRE3)
- ESSITY PROFESSIONAL HYGIENE N.A. Tork, TWIN JUMBO ROLL BATH TISSUE DISPENSER, 19.29 X 5.51 X 11.83, SMOKE/GRAY (56TR)
- KIBI Circular Bathroom Toilet Paper Holder (KBA1402BG)
- GEORGIA-PACIFIC Toilet Paper Dispr, Jumbo, 13-1/2 In. H (58150)
- Deltana Toilet Paper Dispensers & Holders