Shop All Deadbolt Locks
Deltana
4-5/8 x 1-1/4 Jamb Bolt Satin Brass Finish
Mfr # PDB50U4
Zoro # G609089922
product price: $19.01
/ea
$19.01
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
- Brand Deltana
- MFR # PDB50U4
- Zoro # G609089922
- Country of Origin China
- Category Deadbolt Locks
Description
Deltana is the architectural hardware manufacturer with a proven record for exceptional service and quality. Deltana inventories the largest selection of architectural and door hardware in over nine fine finishes made from solid brass, zinc, aluminum, steel and stainless steel.. 4-5/8 x 1-1/4 Jamb Bolt Satin Brass Finish
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
- KABA ILCO Key Blank, PK10 (1176-KW5)
- J.W. WINCO GN237-A4-50-50-A-GS Hinge Stainless (237-A4-50-50-A-GS)
- DELTANA Surface Bolt, Heavy Duty Oil Rubbed Bronze 18" (18SB10B)
- RIXSON Electrified Pivots (EH340 4W 613)
- DELTANA Traditional Series Heavy Duty Double Cylinder Deadbolt Keyed Entry Chrome (7312KA2-26)
- DELTANA Strike Plate; Deadbolt; 2-3/4in x 1-1/4in; Black Finish (SP2753U19)
- DELTANA Home Series HD Single Cylinder Deadbolt W/ Round Rosette Keyed Entry Antique Brass (7301KA2-5)
- DELTANA Home Series HD Single Cylinder Deadbolt W/ Round Rosette Keyed Entry Stainless Steel (7301KA2-32D)
- DELTANA 4-5/8 x 1-1/4 Jamb Bolt Bright Brass Finish (PDB50U3)
- KWIKSET Kwikset: 660 Single Cylinder Deadbolt / Satin Nickel (KWS-660-15)
- ADAMS RITE Aluminum Door Deadlocks (MS1852SN-415-628)
- Deltana Deadbolt Locks and Deadlatches