Shop All Bathroom Safety Bars and Chairs
Deltana
36" L, Contemporary, Solid Brass, Grab Bar With Center Post, 88 Series Oil, Oil Rubbed Bronze
Mfr # 88GB3610B
Zoro # G2133851
product price: $225.00
/ea
Free Shipping & Returns
$225.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Type Contemporary
- Material Solid Brass
- Standards ADA Compliant
- Width 3-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # 88GB3610B
- Zoro # G2133851
- UPC # 00760923426164
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 36" |
Width | 3-3/4" |
Height | 2-5/8" |
Bar Length | 36" |
Details
Finish | Oil Rubbed Bronze |
Type | Contemporary |
Material | Solid Brass |
Standards | ADA Compliant |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Grab Bar With Center Post,88 Series Oil |
Features | Concealed Screw Installation |
Description
Grab Bar With Center Post,88 Series Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD VormaxHet Rhel 12"RLSeat ComboWh, 1.28 gpf, VorMax, Floor Mount, Elongated, White (238AA.104.020)
- ZURN Adapter, Polyalloy, 1" Tube (QQPMC55X)
- DELTA Faucet, Trim Repair Part Faucet, Chrome (RP37897)
- TYGON Tubing, 5/8 I.D., 50 ft., Clear, Flexible (AAB00046)
- WINGITS 24" L, Infinite Elegance, Stainless Steel, Grab Bar, Satin (WGB5IESN24)
- DYNAREX Dynarex Elongated Raised Toilet Seat Without Arms, Single Pack (10364)
- BOBRICK 24" L, Straight, Stainless Steel, B580624 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X24)
- KOHLER 14-7/16" L, Purist, Metal, 12 Grab Bar (11891-S)
- DELTA 2.75 L, Accessory, Anglar, ModrnDecor, ADA, Grab Bar, Stainless (41942-SS)
- GROHE Universal Lever Starlight Chrome (46129000)
- MADE TO MATCH Traditional, 18 ga. Stainless Steel, Grab Bar, Brushed Nickel (GB1236ES)
- Deltana Bathroom Safety Bars and Chairs