Shop All Butt Hinges
Deltana
1-3/4" W x 3-1/2" H Bright Chrome Door and Butt Hinge
Mfr # S35R526
Zoro # G7689179
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners 5/8" Radius
- Door Leaf Height 3 1/2 in
- Door Leaf Thickness 0.087 in
- Door Leaf Width 1 3/4 in
- Holes per Leaf 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # S35R526
- Zoro # G7689179
- UPC # 760923239566
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 3 1/2 in |
Door Leaf Width | 1 3/4 in |
Frame Leaf Height | 3 1/2 in |
Frame Leaf Width | 1 3/4 in |
Details
Corners | 5/8" Radius |
Door Leaf Thickness | 0.087 in |
Finish | Bright Chrome |
Holes per Leaf | 3 |
Load Capacity | 25.0 lb |
Material | Steel |
Mounting | Full Mortise |
Orientation | Non Handed |
Range of Motion | 270 Degrees |
Required Door Thickness | 1-3/8 in |
Features | For Indoor Applications |
Pin Type | Removable |
Pin Material | Steel |
Ligature Resistant | No |
Number of Wires | 0 |
Bearing Type | Plain |
Hardware | Included |
Item | Door and Butt Hinge |
Holes | With |
Frame Leaf Thickness | 0.087 in |
Description
Butt Hinge, Steel, Bright Chrome Finish, 25 lb Load Capacity, With Holes, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 3 1/2 in Door Leaf Height, 3 1/2 in Frame Leaf Height, 1 3/4 in Door Leaf Width, 1 3/4 in Frame Leaf Width, 0.087 in Door Leaf Thickness, 0.087 in Frame Leaf Thickness, 1-3/8 in Required Door Thickness, Plain Bearing Type, Rounded Corners, Included Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Inch Series Die Spring, PK3 (103708)
- MSI Capella Red Brick SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0258-SAM)
- NEXTLOCK BY DIGILOCK Axis Keypad Locker, Cabinet, & Furniture Lock, NLSK-APS0-619-010U (NLSK-APS0-619-010U)
- SPECIALTY PRODUCTS Schlage # 2 Bottom Pins, 100PK (34302SP)
- DELTANA 1-3/4" W x 3-1/2" H Flat Black Door and Butt Hinge (S35R51B)
- DELTANA 1-3/4" W x 3-1/2" H Satin Chrome Door and Butt Hinge (S35R526D)
- DELTANA Bright Chrome Square Hinge (DSB3526-R)
- DELTANA Bright Brass Door and Butt Hinge (OK2015U3-L)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (S44R5BB10B)
- DELTANA Lifetime Brass Door and Butt Hinge (CSB33)
- DELTANA Satin Nickel Door and Butt Hinge (S44HDBB15)
- Deltana Butt Hinges