Shop All Butt Hinges
Deltana
1 3/4 in W x 3 1/2 in H Satin Nickel Door and Butt Hinge
Mfr # S35R415
Zoro # G7689145
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners 1/4" Radius
- Door Leaf Height 3 1/2 in
- Door Leaf Thickness 0.087 in
- Door Leaf Width 1 3/4 in
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # S35R415
- Zoro # G7689145
- UPC # 760923239443
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 3 1/2 in |
Door Leaf Width | 1 3/4 in |
Frame Leaf Width | 1 3/4 in |
Frame Leaf Height | 3 1/2 in |
Details
Corners | 1/4" Radius |
Door Leaf Thickness | 0.087 in |
Finish | Satin Nickel |
Holes per Leaf | 3 |
Load Capacity | 25.0 lb |
Material | Steel |
Mounting | Full Mortise |
Orientation | Non Handed |
Range of Motion | 270 Degrees |
Required Door Thickness | 1-3/8 in |
Features | For Indoor Applications |
Frame Leaf Thickness | 0.087 in |
Number of Wires | 0 |
Holes | With |
Hardware | Included |
Pin Material | Steel |
Pin Type | Removable |
Bearing Type | Plain |
Ligature Resistant | No |
Item | Door and Butt Hinge |
Description
Butt Hinge, Steel, Satin Nickel Finish, 25 lb Load Capacity, With Holes, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 3 1/2 in Door Leaf Height, 3 1/2 in Frame Leaf Height, 1 3/4 in Door Leaf Width, 1 3/4 in Frame Leaf Width, 0.087 in Door Leaf Thickness, 0.087 in Frame Leaf Thickness, 1-3/8 in Required Door Thickness, Plain Bearing Type, Rounded Corners, Included Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (S51PD SAT 626 C)
- RAYMOND ISO D Die Spring, Heavy Duty, 3/8x1In, PK10 (305104D)
- MAG-MATE Rare Earth Magnet Material, 10.88 lb. (NE5025NP42)
- DON-JO 1-1/4" x 4-1/4" Conversion Plate for Sargent's Integra Locks (CV2414SL)
- DELTANA Antique Brass Door and Butt Hinge (CH2517U5)
- DELTANA Antique Brass Door and Butt Hinge (S35U5-R)
- DELTANA Bright Brass Door and Butt Hinge (OK2015U3-L)
- DELTANA Bright Brass Square Hinge (DSB33-UNL)
- DELTANA Satin Brass Square Hinge (S44HDBB4)
- DELTANA Satin Chrome Door and Butt Hinge (DSB326D)
- NATIONAL HARDWARE Hinge Door Broad Steel 3X3In (N139-808)
- Deltana Butt Hinges