Shop All Toilet Paper Dispensers & Holders
Delta
Zura Tissue Holder
Mfr # 774500-SS
Zoro # G206591729
product price: $80.19
/ea
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Silver
- Finish Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 774500-SS
- Zoro # G206591729
- UPC # 34449819527
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 11.6 in |
Dispenser Height | 8.897 in |
Dispenser Depth | 3 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Silver |
Finish | Stainless |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Microfiber Cleaning Cloths, 12 x 12, Blue, PK24 (1820579)
- DAYTON Wall Mount Shop Vacuum, 4 1/2 gal, 680 W (61HV94)
- PURELL Sanitizing Wipes, Canister, 10 in x 7 in, Unscented, 6 PK (9341-06)
- CHEMTRONICS Dry Wipe, Critical Area Type, White, PK150 (C900)
- DELTA Dryden, Tissue Holder Stainless (75150-SS)
- DELTA Tissue Holder (73850-CZ)
- DELTA Kayra Tissue Holder (73350-BL)
- DELTA Cassidy Tissue Holder Stainless (79750-SS)
- DELTA Delta Vero Tissue Holder, Stainless (77750-SS)
- DELTA Lahara, Tissue Holder Stainless (73850-SS)
- SCA TISSUE Toilet Tissue Dispenser (59TR)
- Delta Toilet Paper Dispensers & Holders