Shop All Toilet Paper Dispensers & Holders
Delta
Zura Tissue Holder
Mfr # 774500-PN
Zoro # G606591725
product price: $89.25
/ea
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Silver
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 774500-PN
- Zoro # G606591725
- UPC # 34449819510
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 2.38 in |
Dispenser Width | 3 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Silver |
Finish | Polished Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Spray Bottle, 16oz., Clear, PK24 (512121)
- SURTEK Wire Brush 3 X 17 With Scraper (123259)
- PROVON 1200 ml Lotion Hand Soap Refill Dispenser Refill (5306-04)
- UNKNOWN WOOD CLOTHES PIN, 100PK (6026-868)
- DELTA Kayra Tissue Holder (73350-SS)
- DELTA Cassidy Tissue Holder (79750-SS)
- DELTA Delta Vero Tissue Holder (77750)
- DELTA Dryden, Tissue Holder Polished Nckl (75150-PN)
- DELTA Cassidy Tissue Holder Stainless (79750-SS)
- DELTA Delta Linden Tissue Holder, Stainless (79450-SS)
- KOHLER Components Pivoting Toilet Paper Holder (78382-2MB)
- Delta Toilet Paper Dispensers & Holders