Shop All Toilet Paper Dispensers & Holders
Delta
Zura Tissue Holder
Mfr # 774500-CZ
Zoro # G706591915
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Finish Bronze
- Dispenser Width 9.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 774500-CZ
- Zoro # G706591915
- UPC # 34449886390
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 9.06 in |
Dispenser Depth | 4.38 in |
Dispenser Height | 4.173 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Finish | Bronze |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES Rotary Brush, 32 In. Machine (1220224)
- TOTER 32 gal Trash Can, Greenstone (ANA32)
- ODOR ASSASSIN ODOR ELIMINATOR LIQUID TRPCL 8OZ (111149)
- READ RIGHT Wipes, Allscreen, Cleaner, 75Sh (RR15045)
- DELTA Trinsic, Tissue Holder Stainless (75950-SS)
- DELTA Kayra Tissue Holder (73350)
- DELTA Tissue Holder (73850-CZ)
- DELTA Woodhurst Tissue Holder (73250-BL)
- DELTA Delta Dryden Tissue Holder (75150)
- DELTA Lahara, Tissue Holder Stainless (73850-SS)
- PIONEER FAUCETS Toilet Tissue Holder, Polished Chrome, Weight: 0.2 (7MO032)
- Delta Toilet Paper Dispensers & Holders