Shop All Showerhead and Tub Accessories
Delta
Zura TempAssure® 17T Series Shower Trim Chrome
Mfr # T17T274
Zoro # G4005959
product price: $570.57
/ea
Free Shipping & Returns
$570.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Depth (In.) 11.88
- Handle Type Single Handle Lever
- Flow Rate (GPM) 1.75
- Valve Type Dual-function thermostatic cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T17T274
- Zoro # G4005959
- UPC # 34449822923
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 11.88 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 6.63 |
Overall Height (In.) | 8.63 |
Details
Finish | Chrome |
Handle Type | Single Handle Lever |
Flow Rate (GPM) | 1.75 |
Valve Type | Dual-function thermostatic cartridge |
Item | Shower Only Tub / Shower Faucet |
Weight | 5.63 lb |
CEC Compliant | T |
Series | Zura |
Description
Delta Zura TempAssure® 17T Series Shower Trim Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Connector, Low Lead Brass, 750 psi (704070-08)
- ZORO SELECT 3" x 6" Black Pipe Nipple Sch 40 (2WV75)
- CAPLUGS Sleeve Web, Yellow, Size 3/4" to 2" (425801KB)
- ZORO SELECT 1/8" x 7" Black Pipe Nipple Sch 80 (90111)
- DELTA Single Metal Lever Handle Kit (H79)
- DELTA Trinsic Monitor® 14 Series H2Okinetic® Tub & Shower Trim Chrome (T14459)
- DELTA 22 (T14033-SS)
- DELTA Pivotal Monitor 17 Series H2Okinetic Tub and Shower Trim MB (T17499-BL)
- DELTA Monitor(R) 14 Series H2Okinetic(R) Shower Trim (T14259-CZ)
- DELTA Modern Monitor 17 Series Valve Trim W/ 3-Setting Integrated Diverter (T27867-BL)
- DELTA Monitor(R) 14 Series H2Okinetic(R) Shower Trim (T14299-BL)
- Delta Showerhead and Tub Accessories