Shop All Single Handle Bathroom Faucets
Delta
Zura Single Handle Vessel Bathroom Faucet
Mfr # 774-SM-DST
Zoro # G608453144
product price: $604.70
/ea
Free Shipping & Returns
$604.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Width 1.88 in
- Length 6.19 in
- Height 13.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 774-SM-DST
- Zoro # G608453144
- UPC # 195205011361
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 1.88 in |
Length | 6.19 in |
Height | 13.75 in |
Details
Material | Metal |
Finish | Stainless/Matte Black |
Description
The Zura design is a precise marriage of rounded, rectangular and triangular elements and offers innovative, geometric styling for your bath. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Nipple, Brass, 1/4 in Pipe Size, MNPT (215PNL-4-20)
- TYGON Tubing, 1/8 I.D., 25 ft., Clear (AVX42007)
- ZORO SELECT Floor Flange Trim Plate, Steel, 1 In (1PPE4)
- B & K/MUELLER INDS(IMPORT) 1" Galv Tee (510-605HN)
- DELTA Pivotal: Single Handle Mid-Height Vessel Bathroom Faucet (699-KS-PR-DST)
- DELTA Pivotal: Single Handle Vessel Bathroom Faucet (799-KS-PR-DST)
- DELTA Trillian: Single Handle Mid-Height Bathroom Faucet (643-SS-PR-DST)
- DELTA Foundations Single Handle Centerset Bathroom Faucet (B501LF)
- DELTA Modern Single Handle Project Pack Faucet- Low Flow (567LF-GPM-PP)
- DELTA Pivotal Single Handle Bathroom Faucet (599-MPU-DST)
- PIONEER INDUSTRIES Olympia Elite Single Lever Handle Bathroom Faucet with Pop-Up Polished Chrome (L-6161H)
- Delta Bathroom Sink Faucets & Accessories