Shop All Single Handle Bathroom Faucets
Delta
Zura Single Handle Bathroom Faucet - Less Pop Up
Mfr # 574-SMLPU-DST
Zoro # G408453085
product price: $518.99
/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Width 6 in
- Length 6.81 in
- Height 8.88 in
- Finish Stainless/Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 574-SMLPU-DST
- Zoro # G408453085
- UPC # 195205011316
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 6 in |
Length | 6.81 in |
Height | 8.88 in |
Details
Material | Metal |
Finish | Stainless/Matte Black |
Description
The Zura design is a precise marriage of rounded, rectangular and triangular elements and offers innovative, geometric styling for your bath. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, 3/16" Inside Dia., 50 ft. Tube L (103-0250031-NT-50)
- PFISTER Bathroom Parts, S/P Thd Ext Kit 974-375 (974-3750)
- ZORO SELECT Water Heater Connector, SS, 15 In, 3/4 FIP (22N598)
- DELTA Delta Instit Parts Override Button (060679A)
- DELTA Lahara Single Handle Bathroom Faucet (538-MPU-DST)
- DELTA Stryke Single Handle Vessel Bathroom Faucet - Less Handle (777-SSLHP-DST)
- DELTA Victorian Single Handle Channel Vessel Bathroom Faucet (754LF-RB)
- DELTA Cassidy Single Handle Vessel Bathroom Faucet (797LF-RB)
- DELTA Classic Single Hole Single-Handle Bathroom Faucet in Chrome (583LF-WF)
- DELTA Stryke Single Handle Vessel Bathroom Faucet - Less Handle (777-RBLHP-DST)
- MOEN Lindor Chrome Single-Handle Bathroom Sink Faucet 4 in. (84505)
- Delta Bathroom Sink Faucets & Accessories