Shop All Single Handle Bathroom Faucets
Delta
Zura Single Handle Bathroom Faucet - Less Pop Up
Mfr # 574-GZLPU-DST
Zoro # G108453040
product price: $505.93
/ea
Free Shipping & Returns
$505.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Width 6 in
- Length 6.81 in
- Height 8.88 in
- Finish Matte Black/Champagne Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 574-GZLPU-DST
- Zoro # G108453040
- UPC # 195205010395
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 6 in |
Length | 6.81 in |
Height | 8.88 in |
Details
Material | Metal |
Finish | Matte Black/Champagne Bronze |
Description
The Zura design is a precise marriage of rounded, rectangular and triangular elements and offers innovative, geometric styling for your bath. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE STOP VALVE 3/4X3/4""CTS (25651)
- OATEY Drain 2In Pvc Snap-In (43561)
- PARGRIP Strt Adptr, PFA, Comp, 1/4Inx3/8In (GAMS-46)
- KINGSTON BRASS Vessel Sink Faucet, Oil Rubbed Bronze (KB3425AL)
- DELTA Single Handle High-Arc Bathroom Faucet (559HA-GPM-DST)
- DELTA Modern Single Handle Project Pack Faucet- Low Flow (567LF-GPM-PP)
- DELTA Trillian: Single Handle Mid-Height Bathroom Faucet (643-SS-PR-DST)
- DELTA Trinsic Single Handle Bathroom Faucet Matte Black (559LF-BLLPU)
- DELTA Kayra Single Handle Pull-Down Bathroom Faucet (533LF-PDMPU)
- DELTA Compel Single Handle Bathroom Faucet (561-SSMPU-DST)
- PFISTER Single Handle 4-1/2" Mount, 3 Hole Bathroom Faucet, Polished chrome (LG142-5000)
- Delta Bathroom Sink Faucets & Accessories