Shop All Single Handle Bathroom Faucets
Delta
Zura Single Handle Bathroom Faucet
Mfr # 574-CZMPU-DST
Zoro # G306531816
product price: $538.97
/ea
Free Shipping & Returns
$538.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Width 6
- Length 6.81
- Height 8.88
- Finish Champagne Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 574-CZMPU-DST
- Zoro # G306531816
- UPC # 34449889742
- Country of Origin United States
- Category Single Handle Bathroom Faucets
Dimensions
Width | 6 |
Length | 6.81 |
Height | 8.88 |
Details
Color | Bronze |
Finish | Champagne Bronze |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADU4)
- LEGEND VALVE 1-1/2" S-400 GATE VALVE (104-477)
- B & K/MUELLER INDSIMPORT 2 Galv Tee (510-608HN)
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 1 Micron, 2-7/8" O.D., 9 3/4 in H (255481-75)
- DELTA Stryke Single Handle Vessel Bathroom Faucet - Less Handle (777-SSLHP-DST)
- DELTA Kayra Single Handle Pull-Down Bathroom Faucet (533LF-SSPDMPU)
- DELTA Modern Single Handle Project Pack Faucet- Low Flow (567LF-GPM-PP)
- DELTA Lahara Single Handle Bathroom Faucet (538-MPU-DST)
- DELTA Cassidy Single Handle Channel Bathroom Faucet (598LF-CZMPU)
- DELTA Single Handle High-Arc Bathroom Faucet (559HA-CZ-DST)
- CAMBRIDGE PLUMBING Single Stem Short 8 Inch Chrome Vanity Faucet (SFCP)
- Delta Bathroom Sink Faucets & Accessories