Shop All Plumbing Parts
Delta
Zura Mounting Bracket with Screws
Mfr # RP100115
Zoro # G4282203
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 1.31
- Weight 0.152 lb
- Overall Width (In.) 1.25
- Overall Height (In.) 2.38
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP100115
- Zoro # G4282203
- UPC # 34449904131
- Country of Origin China
- Category Plumbing Parts
Dimensions
Depth (In.) | 1.31 |
Overall Width (In.) | 1.25 |
Overall Height (In.) | 2.38 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Weight | 0.152 lb |
Item | Mounting Hardware Repair Part Accessory |
Series | Zura |
Description
Delta Zura Mounting Bracket with Screws
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Evaporator Kit, For Elkay and HT (98724C)
- MOEN COMMERCIAL Metering 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (8886)
- CHICAGO FAUCET Manual, Single Hole Only Mount, Commercial 1 Hole Glass Filler (312-ABCP)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/2" Pipe Size (1VEW2)
- DELTA Other Two Handle Flexible Mount (R2707)
- SLOAN Regal Cover (R10)
- SLOAN Volume Regulator, PK6 (EBV102-1)
- RHEEM Gas Control Thermostat, Natural Gas, Metal (SP14339B)
- AMERICAN STANDARD Supply Hose, Metal, For 38WF60, 38WF61 (A924162-0070A)
- KOHLER Remote Assy. (1053373-0)
- SLOAN Diaphragm, Black Rubber (A156A)
- Delta Plumbing Parts & Accessories