Shop All Showerhead and Tub Accessories
Delta
Zura Monitor® 17 Series H2Okinetic® Shower Trim Matte Black
Mfr # T17274-BL
Zoro # G4003649
product price: $488.11
/ea
Free Shipping & Returns
$488.11
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Depth (In.) 11.88
- Length 11.88
- Handle Type Single Handle Lever
- Width 6.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T17274-BL
- Zoro # G4003649
- UPC # 34449890700
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 11.88 |
Length | 11.88 |
Width | 6.63 |
Height | 8.63 |
Overall Width (In.) | 6.63 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 8.63 |
Details
Type | Faucet |
Finish | Matte Black |
Handle Type | Single Handle Lever |
Flow Rate (GPM) | 1.75 |
Item | Shower Only Tub / Shower Faucet |
Valve Type | Dual-function pressure balance cartridge |
Mfr. Series | 1700SeriesUniversal |
CEC Compliant | T |
GPM | 1.75 |
Handle | Single Handle Lever |
Weight | 4.744 lb |
Series | Zura® |
Function | Tub / Shower |
Description
Delta Zura Monitor® 17 Series H2Okinetic® Shower Trim Matte Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Union Tee, 1/4 in Tube Size, Brass, Silver (3604 56 00)
- ZORO SELECT 1/4" x 1/8" MNPT x FNPT 304 SS Hex Bushing (400B113N014018)
- KIBI Cube Floor Mount Tub Filler With Hand Shower - Brushed Nickel (KTF302BN)
- ASAHI 1" Socket PVC Ball Valve 2-Way (161070010)
- DELTA Two Lever Handle Kit, Metal, PK6 (H24)
- DELTA Pivotal Monitor 17 Series H2Okinetic Tub and Shower Trim MB (T17499-BL)
- DELTA Other Shower Arm 5-3/4" (RP6023BL)
- DELTA Other Angled Supply Stop Valve (DT022203-BL)
- DELTA Pin Wall, Mount for Hand Shower (U5001-PK)
- DELTA 2-Handle Monitor 17 Series Valve Trim With 3- Or 6- Setting Diverter (T27833)
- KOHLER Hydrorail-S-Bath/Shower Column (45905-2MB)
- Delta Showerhead and Tub Accessories