Shop All Showerhead and Tub Accessories
Delta
Zura Monitor® 14 Series Valve Only Trim Champagne Bronze
Mfr # T14074-CZ
Zoro # G4040974
product price: $308.11
/ea
Free Shipping & Returns
$308.11
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Depth (In.) 6.38
- Length 6.38
- Handle Type Single Handle Lever
- Width 6.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14074-CZ
- Zoro # G4040974
- UPC # 34449889667
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 6.38 |
Length | 6.38 |
Width | 6.63 |
Height | 6.63 |
Overall Width (In.) | 6.63 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 6.63 |
Details
Type | Faucet |
Finish | Champagne Bronze |
Handle Type | Single Handle Lever |
Valve Type | Single-function pressure balance cartridge |
Item | Trim Only Tub / Shower Faucet |
Series | Zura® |
Handle | Single Handle Lever |
Function | Tub / Shower |
Mfr. Series | 1400SeriesUniversal |
Weight | 2.72 lb |
Description
Delta Zura Monitor® 14 Series Valve Only Trim Champagne Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Push-to-Connect, Threaded Female Adapter, 3/4 in Tube Size, Brass, Brass (U088LF)
- ZORO SELECT Female Coupling, Stainless Steel Extra Heavy Duty Stainless Steel Coupling (XHD 150)
- JOHNS MANVILLE 3" x 3 ft. Pipe Insulation, 1/2" Wall (693670)
- ZORO SELECT 1-1/4" MNPT Close TBE Stainless Steel Pipe Nipple Sch 40 (T6BNG01)
- DELTA Faucet Adaptors, DST Faucets, Brass, Chrome (RP63263)
- DELTA Adjustable, Wall Mount Elbow (U4985-RB-PK)
- DELTA TempAssure(R) 17T Series H2Okinetic(R) Shower Trim (T17T299-BL)
- DELTA Adjustable Slide Bar / Grab Bar Assembly With Elbow (51500-BL)
- DELTA Other Bottle Trap (DT041141)
- DELTA Vandal-Resistant Spray Outlet .5 Gpm (RP31704)
- SPEAKMAN Sentinel Mark II Diverter Trim, Handicap Shower System, No Valve (SLV-3480-ADA)
- Delta Showerhead and Tub Accessories