Shop All Showerhead and Tub Accessories
Delta
Zura Monitor® 14 Series H2Okinetic® Shower Trim Matte Black
Mfr # T14274-BL
Zoro # G4005904
Free Shipping & Returns
$460.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Depth (In.) 11.88
- Length 11.88
- Handle Type Single Handle Lever
- Height 8.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # T14274-BL
- Zoro # G4005904
- UPC # 34449890731
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 11.88 |
Length | 11.88 |
Height | 8.63 |
Width | 6.63 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 8.63 |
Overall Width (In.) | 6.63 |
Details
Type | Faucet |
Finish | Matte Black |
Handle Type | Single Handle Lever |
Flow Rate (GPM) | 1.75 |
Valve Type | Single-function pressure balance cartridge |
Item | Shower Only Tub / Shower Faucet |
Series | Zura® |
Weight | 4.142 lb |
CEC Compliant | T |
GPM | 1.75 |
Mfr. Series | 1400SeriesUniversal |
Function | Tub / Shower |
Handle | Single Handle Lever |
Description
Delta Zura Monitor® 14 Series H2Okinetic® Shower Trim Matte Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Glacier Bay Single Handle Tub & Shower Cartridge (4402931)
- CHICAGO VALVES AND CONTROLS 2", Butterfly Valve, Lug, Ductile Iron Body (55L2611020)
- ROHL Wire Sink Grid For Rc1515 Bar/Food Prep Kitchen Sink (WSG1515WH)
- DIXON 2" 316L SS 90 Degree Clamp x Weld Elbow (B2CM-R200)
- DELTA Trinsic Monitor 14 Series H2Okinetic Tub & Shower Trim MB (T14459-BL)
- DELTA Universal Showering Components: Slide Mechanism And Hand Shower Mount (RP101921SSPR)
- DELTA Repair Kit (RP44123)
- DELTA Monitor 17 Series Valve Trim W/ 3-Setting Integrated Diverter (T27859-BL)
- DELTA Pivotal Monitor 17 Series H2Okinetic Tub and Shower Trim MB (T17499-BL)
- DELTA TempAssure(R) 17T Series H2Okinetic(R) Shower Trim (T17T299-BL)
- PULSE SHOWERSPAS Ergoslidebar Stainless Steel Polished-Left (4001L-SSP)
- Delta Showerhead and Tub Accessories