Shop All Drain Components
Delta
Zura Metal Drain Assembly - Less Lift Rod - Bathroom
Mfr # RP26533BL
Zoro # G207059785
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Drains Black
- Length (In.) 2.5
- Finish Matte Black
- Width 2.5
- Height (In.) 8.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP26533BL
- Zoro # G207059785
- UPC # 34449832021
- Country of Origin China
- Category Drain Components
Dimensions
Length (In.) | 2.5 |
Width | 2.5 |
Height (In.) | 8.31 |
Details
Item | Drain Assembly |
Color - Drains | Black |
Finish | Matte Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" FNPT Brass Ball Valve Inline (G-F600-200LH)
- WATTS Vacuum Breaker, 1-1/2inH, Tamper-Proof (LF8AC)
- APOLLO EXPANSION PEX 1/2 in. Chrome-Plated Brass PEX-A Expansion Barb x 1/4 in. Compression Quarter-Turn Angle Stop Valve (EPXVA1214C)
- ASCO Valve Rebuild Kit, With Instructions (302354)
- DELTA Other: Metal Push-Pop Without Overflow (RP101632CZ)
- DELTA Other: Metal Push-Pop Without Overflow (RP101632SS)
- DELTA Other Bath Waste Assembly (RP293)
- DELTA Mul1718 SHWR Assembly (RP46463)
- DELTA Other: P-Trap Extension (RP101907PC)
- DELTA Leland Grid Strainer - Less Overflow - Bathroom (RP47648RB)
- THRIFCO PLUMBING 1-1/2 Inch x 6 Inch Long Tail Piece Plastic Tubular Flanged Con (4401644)
- Delta Drain Components