Shop All Shower Faucets
Delta
Woodhurst Valve Only Trim
Mfr # T14032-BL
Zoro # G408457977
product price: $89.25
/ea
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Length 9 in
- Width 8.25 in
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14032-BL
- Zoro # G408457977
- UPC # 195205028451
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 9 in |
Width | 8.25 in |
Height | 5 in |
Details
Material | Metal |
Description
The Woodhurst Bath Collections refined style lends an alluring charm to your bath, while the button-cap detailing confers a classic familiarity. Delta showers with Monitor pressure-balance valves are engineered to make sure you dont experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. The Matte Black finish makes a statement in your space, creating a striking look that gets noticed.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUCH 'N SEAL Foam Gun & Hose, Threaded (7565070241)
- ZORO SELECT 3/8" FNPS Galvanized Merchant Coupling (61102)
- JONES STEPHENS Chrome Plated Bronze Elbow, 1", 90 deg. (B50004LF)
- KOHLER Flapper Assembly, Replacement (GP1078440)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (55530-CZ)
- DELTA Modern: Monitor 14 Series Shower Trim - Less Head (T142339-BLLHD-PP)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B18-PK)
- DELTA Modern: Monitor 14 Series Valve Only Trim (T14059-BL-PP)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB18-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B15-BG)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (RP48769RB)
- Delta Shower Faucets