Shop All Showerhead and Tub Accessories
Delta
Woodhurst Valve Only Trim Stainless
Mfr # T14032-SS
Zoro # G4016081
product price: $88.49
/ea
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Stainless
- Depth (In.) 9
- Length 9
- Handle Type Single Handle Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14032-SS
- Zoro # G4016081
- UPC # 34449873697
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 9 |
Length | 9 |
Width | 8.25 |
Height | 5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 5 |
Overall Width (In.) | 8.25 |
Details
Type | Faucet |
Finish | Stainless |
Handle Type | Single Handle Lever |
Item | Trim Only Tub / Shower Faucet |
Valve Type | Single-function pressure balance cartridge |
Series | Woodhurst™ |
Weight | 2.2 lb |
Handle | Single Handle Lever |
Mfr. Series | 1400SeriesUniversal |
Function | Tub / Shower |
Description
Delta Woodhurst Valve Only Trim Stainless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Handle Multi-Pos (MP) 3" LKB51 (9612592802)
- TOTO Tank Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Ebony (MS964214CEF#51)
- ASCO Valve Rebuild Kit, With Instructions (304354)
- US HARDWARE Tub Trap Blk 1-1/2X1-1/2 (P-687C)
- DELTA Splash Guards, Shower (76814WH)
- DELTA Stryke 14 Series Integ Dvrtr Trim w/3F Dvrtr NoDvrtr Hdl Ss (T24876-SSLHP)
- DELTA Trillian: Two-Handle Monitor 14 Series Valve Trim With 6-Setting Diverter (T24943-SS-PR)
- DELTA Faucet Ball Assembly, For Delta Faucets (RP70)
- DELTA Universal Showering Components Shower Column 26" Angular (58420-BL)
- DELTA Two Lever Handle Kit, Metal, PK6 (H24)
- KOHLER Hydrorail-R-Arch Shower Column (45211-2MB)
- Delta Showerhead and Tub Accessories