Shop All Showerhead and Tub Accessories
Delta
Woodhurst Tub/Shower Trim Venetian Bronze
Mfr # T14432-RB
Zoro # G4004574
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Depth (In.) 9
- Length 9
- Handle Type Single Handle Lever
- Valve Type Single-function pressure balance cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14432-RB
- Zoro # G4004574
- UPC # 34449873642
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 9 |
Length | 9 |
Height | 5 |
Width | 8.25 |
Overall Height (In.) | 5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 8.25 |
Spout Length | 6-1/2 |
Details
Type | Faucet |
Finish | Venetian Bronze |
Handle Type | Single Handle Lever |
Valve Type | Single-function pressure balance cartridge |
Flow Rate (GPM) | 1.75 |
Item | Tub & Shower Tub / Shower Faucet |
CEC Compliant | T |
Series | Woodhurst™ |
Weight | 3.06 lb |
Handle | Single Handle Lever |
Function | Tub / Shower |
Mfr. Series | 1400SeriesUniversal |
GPM | 1.75 |
Description
Delta Woodhurst Tub/Shower Trim Venetian Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE Pressure Relief Valve; 150 PSI ASME (PXCM136-0005)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 6X4" (4316010924)
- OATEY Hercules Wax Ring Kit Multicolored (90234)
- JAY R. SMITH MANUFACTURING 1/2 " Dia., Cast Bronze, Bronze Finish, Floor Drain, Automatic Trap Primer (2699-1LF)
- DELTA Woodhurst Tub/Shower Trim Stainless (T14432-SS)
- DELTA Vacuum Breaker 1/2", Chrome (U4900-PK)
- DELTA Universal Showering Components: Square Wall Elbow For Hand Shower (50570-PR)
- DELTA Ashlyn Monitor 17 Series Shower Trim With In2Ition (T17264-BL-I)
- DELTA Other MultiChoice Universal High-Flow Shower Rough - Universal Inlets / Outlets (R10000-UNWSHF)
- DELTA Two Wrist Blade Handles (RP12491)
- PROPLUS Price Pfister Escutcheon in Chrome (2015076)
- Delta Showerhead and Tub Accessories