Shop All Showerhead and Tub Accessories
Delta
Woodhurst Tub/Shower Trim Stainless
Mfr # T14432-SS
Zoro # G4001013
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Depth (In.) 9
- Length 9
- Handle Type Single Handle Lever
- Width 8.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14432-SS
- Zoro # G4001013
- UPC # 34449873635
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 9 |
Length | 9 |
Width | 8.25 |
Height | 5 |
Overall Height (In.) | 5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 8.25 |
Spout Length | 6-1/2 |
Details
Type | Faucet |
Finish | Stainless |
Handle Type | Single Handle Lever |
Flow Rate (GPM) | 1.75 |
Valve Type | Single-function pressure balance cartridge |
Item | Tub & Shower Tub / Shower Faucet |
CEC Compliant | T |
Weight | 3.06 lb |
Series | Woodhurst™ |
Function | Tub / Shower |
Handle | Single Handle Lever |
GPM | 1.75 |
Mfr. Series | 1400SeriesUniversal |
Description
Delta Woodhurst Tub/Shower Trim Stainless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Tub / Shower Rough Faucet, Not Applicable (R10000-UNBXHF)
- PARKER Connector, Carbon Steel, A-LOKxM, 1/4In (4MSC4N-S)
- INTERSTATE PNEUMATICS Brass 6 PK (FST66RT-D6)
- PARKER 3/8" MNPT x 1-1/2" TBE Brass Long Pipe Nipple (VS215PNL-6-15)
- DELTA Woodhurst Tub/Shower Trim Venetian Bronze (T14432-RB)
- DELTA Woodhurst Tub/Shower Trim Chrome (T14432)
- DELTA Faucet Adaptors, DST Faucets, Brass, Chrome (RP63263)
- DELTA Adjustable, Wall Mount Elbow (U4985-SS-PK)
- DELTA Woodhurst Shower Trim Chrome (T14232)
- DELTA Stryke 14 Series Valve Only Matte Black (T14076-BL)
- DELTA Trinsic Monitor® 17 Series Valve Only Trim Chrome (T17059)
- Delta Showerhead and Tub Accessories