Shop All Showerhead and Tub Accessories
Delta
Woodhurst Tub/Shower Trim Chrome
Mfr # T14432
Zoro # G4004111
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Depth (In.) 9
- Length 9
- Handle Type Single Handle Lever
- Width 8.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14432
- Zoro # G4004111
- UPC # 34449873659
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 9 |
Length | 9 |
Width | 8.25 |
Height | 5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 5 |
Overall Width (In.) | 8.25 |
Spout Length | 6-1/2 |
Details
Type | Faucet |
Finish | Chrome |
Handle Type | Single Handle Lever |
Item | Tub & Shower Tub / Shower Faucet |
Valve Type | Single-function pressure balance cartridge |
Flow Rate (GPM) | 1.75 |
Series | Woodhurst™ |
Weight | 2.1 lb |
CEC Compliant | T |
Handle | Single Handle Lever |
Mfr. Series | 1400SeriesUniversal |
Function | Tub / Shower |
GPM | 1.75 |
Description
Delta Woodhurst Tub/Shower Trim Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET 1/4" Compression 316 SS Union Elbow (765L SS 1/4)
- LEGEND VALVE 1/4"-20 X 6" COPPER FLOAT (111-264)
- TYGON Tygon(R) 2001, Tubing, 1/8 in, 50 Ft, Clear (AE300007)
- ZORO SELECT Reducer Bushing, 3/4 x 1/2 In, MPT x FPT (651834 3/4x1/2)
- DELTA Woodhurst Tub/Shower Trim Stainless (T14432-SS)
- DELTA Monitor(R) 17 Series Valve Only Trim (T17053)
- DELTA Trinsic Cntmp 2Hl Monitor 14 Sries Valv Trim w/3S Integ Dvrtr VB (T24859-RB)
- DELTA Other Angled Supply Stop Valve (DT022203-CZ)
- DELTA Adjustable, Wall Mount Elbow (U4985-RB-PK)
- DELTA Faucet Hose Quick Connect, Plastic, Black (RP32522)
- SPEAKMAN T/P Div Shower Valve Trim PC (CPT-5401)
- Delta Showerhead and Tub Accessories