Shop All Toilet Paper Dispensers & Holders
Delta
Woodhurst Tissue Holder
Mfr # 73250
Zoro # G206591385
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Silver
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 73250
- Zoro # G206591385
- UPC # 34449871570
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 7.26 in |
Dispenser Depth | 3.55 in |
Dispenser Height | 3.38 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Silver |
Finish | Chrome |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Vikan 2.0in Tube Brush- Medium, Yellow (53796)
- SHOP-VAC Shop Vacuum, 55 gal, Steel, 80 cfm (9700506)
- SEYMOUR MIDWEST Street Broom, 18", 60" Blue Alum Handle (82919)
- CLARKE Upright Vacuum Cleaner, 212, 120V (9060208020)
- DELTA Lahara Tissue Holder (73850)
- DELTA Cassidy Tissue Holder (79750-SS)
- DELTA Trinsic, TissueHolder CampgneBrnz (75950-CZ)
- DELTA Cassidy Tissue Holder (79750-PN)
- DELTA Trinsic, Tissue Holder Stainless (75950-SS)
- DELTA Kayra Tissue Holder (73350-BL)
- DELTA Dryden, Tissue Holder Stainless (75150-SS)
- Delta Toilet Paper Dispensers & Holders