Shop All Toilet Paper Dispensers & Holders
Delta
Woodhurst Tissue Holder
Mfr # 73250-BL
Zoro # G608453984
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Material Metal
- Width 8.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 73250-BL
- Zoro # G608453984
- UPC # 195205027010
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Width | 8.38 in |
Height | 1.88 in |
Length | 3.38 in |
Dispenser Width | 4.3 in |
Dispenser Depth | 2.15 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Material | Metal |
Finish | Matte Black |
Description
The Woodhurst Bath Collections refined style lends an alluring charm to your bath, while the button-cap detailing confers a classic familiarity. Complete the look of your bath with this Matte Black tissue holder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINT-X 38 gal Rodent-Repellent Recycled Trash Bags, 33 in x 46 in, Super Heavy-Duty, 1.3 mil, Black (MX3346XHB)
- QUILTED NORTHERN Ultra Soft & Strong Toilet Paper 6 Rolls 328 sheet 11356 ft. (94429)
- ALLPOINTS 8Oz. Gas Leak Detector (851311)
- MARTOR Pointed Blades, 2 Edge, 2-23/64", PK100 (99.70)
- DELTA Pivotal TissueHolder wShelf MatBlck (79956-BL)
- DELTA Kayra Tissue Holder (73350-SS)
- DELTA Trillian Tissue Holder (74355)
- DELTA Pivotal Tissue Holder with Shelf (79956)
- DELTA Dorval Tissue Holder Pivoting (756500-SS)
- DELTA Stryke Tissue Holder Stainless (77655-SS)
- PIONEER FAUCETS Toilet Tissue Holder, Polished Chrome, Weight: 1.53 (7MT032)
- Delta Toilet Paper Dispensers & Holders