Shop All Single Handle Bathroom Faucets
Delta
Woodhurst Single Handle Bathroom Faucet
Mfr # 532-SSMPU-DST
Zoro # G508453190
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Width 6 in
- Length 7 in
- Height 9.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 532-SSMPU-DST
- Zoro # G508453190
- UPC # 195205028437
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 6 in |
Length | 7 in |
Height | 9.19 in |
Details
Material | Zinc |
Finish | Stainless |
Description
The Woodhurst Bath Collections refined style and forward-leaning spout lends an alluring charm to your bath, while the button-cap detailing gives a classic familiarity. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard. WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 1-1/4" MNPT x FNPT 316 SS Hex Reducing Bushing (1LTX1)
- KINGSTON BRASS KB951PL Victorian Mini-Widespread Bathroom Faucet, Polished Chrome (KB951PL)
- ZORO SELECT Threaded Pipe Flange, Flat Face, 1 in (BULK-PF-454)
- ZURN Repair Kit, Rubber (HYD-RK-Z1350)
- DELTA Ara Single Handle Channel Bathroom Faucet (568LF-BLMPU)
- DELTA Stryke Single Handle Vessel Bathroom Faucet - Less Handle (777-SSLHP-DST)
- DELTA Lahara Single Handle Bathroom Faucet (538-MPU-DST)
- DELTA Stryke Single Handle Bathroom Faucet - Less Handle (577-SSMPU-LHP-DST)
- DELTA Pivotal Single Handle Bathroom Faucet (599-MPU-DST)
- DELTA Stryke Single Handle Vessel Bathroom Faucet - Less Handle (777-LHP-DST)
- KEENEY MFG Single Handle Bathroom Faucet with Pop-Up Drain, Polished Chrome, Series: Quadrato (QUA21CCP)
- Delta Single Handle Bathroom Faucets