Shop All Single Handle Bathroom Faucets
Delta
Woodhurst Single Handle Bathroom Faucet
Mfr # 532-RBMPU-DST
Zoro # G308453185
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Width 6 in
- Length 7 in
- Height 9.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 532-RBMPU-DST
- Zoro # G308453185
- UPC # 195205028420
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 6 in |
Length | 7 in |
Height | 9.19 in |
Details
Material | Zinc |
Finish | Venetian Bronze |
Description
The Woodhurst Bath Collections refined style and forward-leaning spout lends an alluring charm to your bath, while the button-cap detailing gives a classic familiarity. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard. WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Regal R1002A Rebuild Kit Regal 1.5 Gpf Urinal (3317002)
- HAUSEN 1/2-in FIP x 1/2-in FIP Straight Gas Ball Valve with 1/4-Turn Lever Handle; CSA and UL Certified (HA-GB101-1)
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 1-1/4" x 3/4" Pipe Size, CTS Spigot x CTS Hub (4137-167)
- GERBER Hot Stem and Bonnet, Brass (0098688)
- DELTA CHR SGL Lev Lav Faucet (521-PPU-ECO-DST)
- DELTA Cassidy Single Handle Channel Bathroom Faucet (598LF-CZMPU)
- DELTA Stryke Single Handle Mid-Height Bathroom Faucet - Less Handle (677-SSLHP-DST)
- DELTA Stryke Single Handle Bathroom Faucet - Less Handle (577-SSMPU-LHP-DST)
- DELTA Pivotal: Single Handle Bathroom Faucet (599-PR-LPU-DST)
- DELTA Trinsic: Single Handle Bathroom Faucet (559HAR-RB-DST)
- DELTA Delta Commercial 22C: Single Handle 1-Hole Bathroom Faucet-Less Pop-Up (22C651)
- Delta Bathroom Sink Faucets & Accessories