Shop All Bathroom Sink Faucets
Delta
Woodhurst Bathroom Faucet Chrome
Mfr # 2532LF-TP
Zoro # G4013105
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 6.56
- Series Woodhurst™
- Type Faucet
- Width 6.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 2532LF-TP
- Zoro # G4013105
- UPC # 34449873871
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Height | 6.56 |
Width | 6.25 |
Length | 6.94 |
Details
Finish | Chrome |
Series | Woodhurst™ |
Type | Faucet |
Function | Lavatory |
GPM | 1.2 |
Handle | Two Handle Lever |
Mfr. Series | Excluded |
Description
Delta Woodhurst Bathroom Faucet Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK P-Trap 1-1/2 Or 1-1/4X1-1/2 (PP940W)
- GROHE Universal Retaining Ring Chrome (47765000)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 1/2 in Pipe Size (808-005)
- CHICAGO FAUCET Faucet Outlet, Brass (E4FJKABCP)
- DELTA Stryke Handle - 2O Right ASM Bath Faucet Matte Black (RP100365BL)
- DELTA Dual Handle 8" Mount, 3-hole 8" installation Hole Widespread Kitchen Faucet, Chrome (27C2944)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (567LF-SSMPU)
- DELTA Dual Handle 6" to 16" Mount, 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Chrome (35999LF)
- DELTA Single hole installation Hole Floor-Mount Tub Filler Faucet, Champagne Bronze (T4774-CZFL)
- DELTA 2-hole 4" installation Hole Wall-Mount Lavatory Faucet, Champagne Bronze (T574LF-CZWL)
- CHICAGO FAUCET Manual 8" Mount, Hot And Cold Water Washboard Sink Faucet, Chrome plated (W8D-L9E35-369ABCP)
- Delta Bathroom Sink Faucets