Shop All Bath Towel Bars and Hooks
Delta
Woodhurst 18 Towel Bar
Mfr # 73218
Zoro # G106504409
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 1.88
- Width 19.81
- Length 3.38
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 73218
- Zoro # G106504409
- UPC # 34449871693
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Height | 1.88 |
Width | 19.81 |
Length | 3.38 |
Details
Item | Towel bar |
Finish | Chrome |
Color | Silver |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 1-1/4" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRV8)
- VIEGA Viega ProPress XL 45 elbow, 2-1/2" x 2-1/2" (20653)
- APOLLO BY TMG 1 in. Polypropylene Blue Twister Insert x FPT (ABTFA1)
- SLOAN Royal 611 Wb Ess Flush Valve (3918938)
- DELTA Stryke 8" Mini Towel Bar Champagne Bronze (77608-CZ)
- DELTA Dryden, Duble RobHok Venetian Brnz (75135-RB)
- DELTA Urban Arzo Robe Hook (77535-SS)
- DELTA Victorian Towel Ring (75046-CZ)
- DELTA Flynn Oil Rubbed Bronze Towel Bar 24 in. L Die Cast Zinc (FLY24-OB)
- DELTA Delta Vero Double Robe Hook (77736)
- KOHLER Purist 30" Towel Bar (14437-BL)
- Delta Bath Towel Bars and Hooks