Shop All Bathtub and Shower Faucet Combo
Delta
Windemere Monitor 14 Series Tub & Shower Trim
Mfr # BT14496
Zoro # G006569645
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 7
- Length 8.69
- Height 12.22
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # BT14496
- Zoro # G006569645
- UPC # 34449624237
- Country of Origin Unknown
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 7 |
Length | 8.69 |
Height | 12.22 |
Details
Color | Silver |
Finish | Chrome |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 41 (1849-GH-0)
- ZORO SELECT Repair Clamp, Two Bolt, 3/4 In, 304 SS (24T955)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Sink Faucet, Chrome plated (50-LESXKAB)
- THETFORD Thetford 42058 Aqua-Magic Style II Toilet - High, White (42058)
- DELTA Windemere Monitor 14 Series Valve Only Trim (BT14096-OB)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (GKB668PL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB638T)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Brass, Wall Mount (KBX8137DX)
- KIBI Circular Floor Mount Tub Filler With Hand Shower - Brush Nickel (KTF301BN)
- ZURN Wall Mounted, Shower Unit, Chrome (Z7301-SS-MT)
- THRIFCO PLUMBING Delta Tub and Shower Faucet Conversion Handle, Clear Acrylic (4401525)
- Delta Bathtub and Shower Faucet Combo