Shop All Bathtub and Shower Faucet Combo
Delta
Windemere Monitor 14 Series Tub & Shower Trim
Mfr # BT14496-OB
Zoro # G106569620
original price:
$198.44
14% off
new price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Width 7
- Length 8.69
- Height 12.22
- Finish Oil Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # BT14496-OB
- Zoro # G106569620
- UPC # 34449624244
- Country of Origin Unknown
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 7 |
Length | 8.69 |
Height | 12.22 |
Details
Color | Bronze |
Finish | Oil Bronze |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-545VB NO LEAD SILLCOCK (107-414NL)
- VIEGA Viega ProPress reducer, 1-1/4" x 3/4" (78092)
- SANI-LAV Elbow, Brass, 3/8in Male Compression Inlet (1008)
- ZURN Lever Handle 4" Mount, 2 Hole Gooseneck Bathroom Faucet, Polished chrome (Z812B1-XL)
- DELTA Windemere Monitor 14 Series Valve Only Trim (BT14096-OB)
- MOEN Verso Combo Ch 1.75 Gpm (220C3EP)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241PX)
- PFISTER Pfister 0X8 Series Tub & Shower Rough-In Valve (JX8-110A)
- PFISTER Pfister 0X8 Series Tub & Shower Rough-In Valve (JX8-310P)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138EFL)
- KINGSTON BRASS Tub and Shower Faucet, Antique Brass, Wall Mount (KBX8133ZX)
- Delta Bathtub Faucets & Accessories