Shop All Bathtub and Shower Faucet Combo
Delta
Windemere Monitor 14 Series Shower Trim
Mfr # BT14296-SS
Zoro # G006569652
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 7
- Length 8.25
- Height 9.5
- Finish Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # BT14296-SS
- Zoro # G006569652
- UPC # 34449624220
- Country of Origin Unknown
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 7 |
Length | 8.25 |
Height | 9.5 |
Details
Color | Silver |
Finish | Stainless |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Element, SS 208V, 6000W, LWD 19-1/8 (SP10867QL)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Gold (Pvd) (1020/24)
- ZORO SELECT 1/4" MNPT Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4M4M-B)
- GROHE Shower Wall Union w Holder, Grohe, Metal (28629000)
- DELTA Windemere Monitor 14 Series Valve Only Trim (BT14096-OB)
- PFISTER Pfister 0X8 Series Tub & Shower Rough-In Valve (JX8-410P)
- KIBI Circular Floor Mount Tub Filler With Hand Shower - Matte Black (KTF301MB)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (80868-L3)
- CENTRAL BRASS Two Handle Tub and Shower Set, Polished Chrome, Wall (897)
- THRIFCO PLUMBING Tub/Shower Single Handle Trim Kit for Price Pfister Avante Styl (4402616)
- THRIFCO PLUMBING Delta Tub and Shower Faucet Conversion Handle, Clear Acrylic (4401525)
- Delta Bathtub Faucets & Accessories