Shop All Automatic Flush Valve
Delta
WaterCloset Flush Valve Faucet, Matte Black, NA
Mfr # 81T201HWA-MMO-BL
Zoro # G1978217
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Matte Black
- Manufacturers Warranty Length Commercial 5-year Limited Warranty
- Handle Type Electronic
- Weight 9.0 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 81T201HWA-MMO-BL
- Zoro # G1978217
- UPC # 55870459007
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Details
Type | Faucet |
Item | WaterCloset Flush Valve Faucet |
Finish | Matte Black |
Handle Type | Electronic |
Weight | 9.0 lb |
Series | 81TBT / 81THW |
Valve Type | Electronic |
Function | Flush Valve |
Mfr. Series | Excluded |
Handle | Electronic |
Description
Delta Commercial 81Tbt / 81Thw: H2Optics Exposed Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE Pressure Switch, -0.55 In. WC SPST (632427R)
- B&K 1 In. FIP x 1 In. FIP x 18 In. L Water Heater and Water Softener Connector (W100SS121218)
- MOEN Wristblade Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (8800)
- ZORO SELECT 1-1/4" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNG14)
- DELTA Delta Commercial 81Tbt / 81Thw: H2Optics Exposed Flush Valve (81T201HWA)
- MOEN Electronic Flush Valve 3/4" Urinal (8315AC05)
- SLOAN 1.0 gpf, Manual Flush Valve, 1 in IPS, 1 1/4 in Spud Coupling (REGAL 180-1 XL)
- AMERICAN STANDARD 1.1 gpf, Toilet Automatic Flush Valve, Polished chrome, 1 in IPS (606B211.007)
- AMERICAN STANDARD American Standard 6065161 Exposed Selectronic Sensor Toilet Flush Valve, 1.6 GPF (6065161.002)
- ZURN 0.125 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ZER6003AV-ULF-CPM)
- ZURN Automatic Flush Valve Retrofit Kit (ZER6000AV-WS1-TM)
- Delta Automatic Flush Valve