Shop All Automatic Flush Valve
Delta
WaterCloset Flush Valve Faucet, Matte Black, NA
Mfr # 81T201BTA-MMO-BL
Zoro # G1977842
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13.67
- Handle Type Electronic
- Finish Matte Black
- Manufacturers Warranty Length Commercial 5-year Limited Warranty
- Length 16.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 81T201BTA-MMO-BL
- Zoro # G1977842
- UPC # 55870458383
- Country of Origin Canada
- Category Automatic Flush Valve
Dimensions
Width | 13.67 |
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Length | 16.75 |
Height | 3.89 |
Overall Width (In.) | 13.67 |
Depth (In.) | 16.75 |
Overall Height (In.) | 3.89 |
Details
Handle Type | Electronic |
Finish | Matte Black |
Item | WaterCloset Flush Valve Faucet |
Type | Faucet |
Weight | 9.0 lb |
Series | 81TBT / 81THW |
GPM | 0 |
Function | Flush Valve |
Mfr. Series | Excluded |
Handle | Electronic |
Description
DeltaComm 81Tbt/81Thw: Electric Wc FlushValv-Manual Mech Override
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT x FNPT Brass Piston Spring Check Valve (CHK BRS 210-2M2F-F)
- KOHLER Essential 20" X 40" Capsule Decorative Mirror (26051-CPL)
- HOSE MASTER 3/4" Dia x 12" L SS Flexible Metal Hose (G075CMU120)
- DELTA 3-hole 8-16" installation Hole Deck-Mount without Diverter Tub Filler Faucet, Stainless (T2759-SS)
- DELTA Delta Commercial 81Tbt / 81Thw: H2Optics Exposed Flush Valve (81T201HWA)
- SLOAN 1.0 gpf, Manual Flush Valve, 1 in IPS, 1 1/4 in Spud Coupling (REGAL 180-1 XL)
- ZURN ELKAY Zurn One Z.UR1.S Sensor Urinal System with Wall Hung Urinal and Flush Valve (995ZUR1S)
- TOTO ECOPOWER Touchless 1.6 GPF Toilet Flush Valve with 24 In. Vacuum Breaker Set Polished Chrome (TET1GB32#CP)
- SLOAN 0.5 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (SLOAN 186-0.5 DFB SMO)
- SLOAN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (Royal 111 ESS)
- AMERICAN STANDARD 0.125 gpf, Automatic Flush Valve, Polished Chrome, 3/4" IPS (6145SM013.002)
- Delta Automatic Flush Valve