Shop All Faucet Repair and Maintenance
Delta
Wand Assembly
Mfr # RP90200SP
Zoro # G8802801
product price: $89.59
/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Spotshield Stainless
- Overall Width (In.) 2.38
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Series Restoration
- Overall Height (In.) 4.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP90200SP
- Zoro # G8802801
- UPC # 034449834667
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Overall Width (In.) | 2.38 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 4.25 |
Depth (In.) | 2.38 |
Details
Finish | Spotshield Stainless |
Item | Miscellaneous Faucet Repair Part |
Series | Restoration |
Weight | 0.368 lb |
Description
Wand Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Coupling, Schedule 80, 3/4" Pipe Size, FNPT x FNPT (9830-007)
- ZORO SELECT 4" MNPT x 12" TBE PVC Pipe Nipple Sch 80 (861-429)
- KOHLER 722-0, 60" L, 32" W (722-0)
- ZORO SELECT 4" MNPT x 10" TBE PVC Pipe Nipple Sch 80 (861-428)
- DELTA Three and 6 Set, Diverter Rough (R11000)
- DELTA AC to DC Converter (060683A)
- DELTA Faucet Cap, Chrome, Adjustable Ring (RP50)
- DELTA Delta Adjusting Ring (RP250)
- DELTA Round Body Spray Trim, Stainless Flush (T50010-SS)
- DELTA HydraChoice® Body Spray Trim Champagne Bronze (T50010-CZ)
- MIDWEST FASTENER 1/4" Neoprene Rubber Large Flat Faucet Washers 20PK (68104)
- Delta Faucet Repair and Maintenance